BEAU 1 Light Wall Sconce
Beau BEAU 1 Light Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- (1) 60 watt maximum medium (E26) bulb required
- Dimmable with compatible dimming bulbs
- Recommended for use with Vintage Edison bulb
- Rated for damp locations
- 1 Year Limited
Specifications
- ADA Compliant:
- No
- Collection:
- Beau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Ribbed
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 685659159158
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 4-1/2 in