This product requires certification to purchase.

100W 1-Light 11-3/4 in. Wall Sconce in Matte Black

Z-Lite

Delaney 100W 1-Light 11-3/4 in. Wall Sconce in Matte Black

  • Fast #
  • Part #Z4711SMB
  • Item #9026216
  • Manufacturer Part #471-1S-MB
5 out of 5 Customer Rating
Brand image
Z-Lite

Delaney 100W 1-Light 11-3/4 in. Wall Sconce in Matte Black

  • Fast #
  • Part #Z4711SMB
  • Item #9026216
  • Manufacturer Part #471-1S-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elegant simplicity speaks to a transitional space, showcasing artistic beauty and a charming village theme
  • This wall sconce delivers a gorgeous contrasting palette of matte black and clear glass to offer spot lighting and a tasteful decor accent
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
11-3/4 in
Width
5 in
Characteristics & Features
Collection
Delaney
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Wall Sconce Type
Reversible
Electrical & Operational Information
Power Source
Hardwired
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
685659137101