10W 2-Light 20-1/2 in. Outdoor Wall Sconce in Black
Edge 10W 2-Light 20-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard simplicity affords a low key look in a light fixture designed for outdoor use
- This two-light outdoor wall sconce from the Edge collection offers construction of bold black finish aluminum with a sandblast glass shade
- Create a minimalist approach to ambient and accent outdoor lighting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Edge
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 880
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UPC:
- 685659178937
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 10 W
- Width:
- 4-1/2 in