60W 1-Light 24 in. Wall Sconce in Matte Black
Emily 60W 1-Light 24 in. Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for a traditional or transitional design scheme, the sleek, elegant Emily sconce creates a warm and inviting atmosphere
- This single-light wall sconce features a rich, matte black finish and a classic cloth shade for a softly diffused glow
Specifications
- ADA Compliant:
- No
- Collection:
- Emily
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Off White
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic, Traditional, Transitional
- Material:
- Cloth, Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 685659169621
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 5-1/2 in