This product requires certification to purchase.

100W 1-Light 9-1/2 in. Wall Sconce in Matte Black

Z-Lite

Joliet 100W 1-Light 9-1/2 in. Wall Sconce in Matte Black

  • Fast #
  • Part #Z4731SMB
  • Item #9027952
  • Manufacturer Part #473-1S-MB
4.1 out of 5 Customer Rating
Brand image
Z-Lite

Joliet 100W 1-Light 9-1/2 in. Wall Sconce in Matte Black

  • Fast #
  • Part #Z4731SMB
  • Item #9027952
  • Manufacturer Part #473-1S-MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Upscale sophistication with a mid century modern vibe tells the story of this elegant one-light wall sconce
  • A blend of delightful materials offers a stunning large glass shade with matte black finish metal, delivering a dynamic palette that embellishes the look of any transitional space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Joliet
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
Mid-century Modern, Transitional
Material:
Steel, Glass
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
685659144314
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
5 in