100W Incandescent 1?Light 10.25in. Outdoor Wall Sconce in Black / Clear Beveled Glass
Portland 100W Incandescent 1?Light 10.25in. Outdoor Wall Sconce in Black / Clear Beveled Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors
- Clear beveled glass paired with black comprised of cast aluminum which withstands nature’s seasonal elements
Specifications
- Collection:
- Portland
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Beveled, Seedy
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 685659037678
- Volts:
- 110/120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 6 in