4-Light LED Outdoor Wall Sconce Modern Weather-Resistant Fixture in Sand Black
Stylet 4-Light LED Outdoor Wall Sconce Modern Weather-Resistant Fixture in Sand Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Homes of all sizes can enjoy beautiful exterior illumination with the Stylet family, available in five sizes (24, 36, 48, 60 and 70 inches high) and a universally flattering marine-grade finish that is protected by a 5-year warranty. It is equipped with dimmable, maintenance-free LED in a choice of five CCTs for selecting the user’s ideal white color to enhance any facade.
- Constructed from aluminum
- Marine grade material
- Integrated LED lighting
- Capable of being dimmed
- ETL for wet locations
- Title 20 compliant
- Covered by Z-Lite's 3 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Stylet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Black
- Color Temperature:
- 5000
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Colored
- Height:
- 72 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 6800
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals, including lead which is know to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov
- UPC:
- 685659191103
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 18 W
- Width:
- 4-3/4 in