This product requires certification to purchase.

5006 Series 60W 1-Light Outdoor Wall Sconce in Black

Z-Lite

Stylet 5006 Series 60W 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #Z500660BKLED
  • Item #10379886
  • Manufacturer Part #5006-60BK-LED
3.7 out of 5 Customer Rating
Brand image
Z-Lite

Stylet 5006 Series 60W 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #Z500660BKLED
  • Item #10379886
  • Manufacturer Part #5006-60BK-LED
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Homes of all sizes can enjoy beautiful exterior illumination with the Stylet family, available in five sizes (24, 36, 48, 60 and 70 inches high) and a universally flattering marine-grade finish that is protected by a 5-year warranty. It is equipped with dimmable, maintenance-free LED in a choice of five CCTs for selecting the user’s ideal white color to enhance any facade.
  • Constructed from aluminum
  • Marine grade material
  • Integrated LED lighting
  • Capable of being dimmed
  • ETL for wet locations
  • Title 20 compliant
  • Covered by Z-Lite's 3 year limited manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Stylet
Color Finish Category:
Blacks
Color Finish Name:
Sand Black
Color Temperature:
5000
Depth:
3-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Colored
Height:
60 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
6260
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals, including lead which is know to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov
UPC:
685659191097
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
15 W
Width:
4-3/4 in