This product requires certification to purchase.

10 in x 60 in 30 ga Round Duct Pipe

Z & M Sheet Metal

10 in x 60 in 30 ga Round Duct Pipe

  • Fast #
  • Part #Z047601030
  • Item #8325313
  • Manufacturer Part #047-601030
4.2 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

10 in x 60 in 30 ga Round Duct Pipe

  • Fast #
  • Part #Z047601030
  • Item #8325313
  • Manufacturer Part #047-601030
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Specifications

Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
30 ga
Length:
60 in
Vent Duct Shape:
Round