10 in. Duct Round Takeoff
10 in. Duct Round Takeoff
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duct Round Takeoff
Specifications
- Coating:
- Galvanized
- Diameter:
- 10
- Duct Size:
- 10 in
- Material:
- Steel
- Product Type:
- Adhesive Side Takeoff
- Vent Duct Shape:
- Rectangular to Round
- With Damper:
- Yes