This product requires certification to purchase.

12 x 12 x 60 in. Aluminum Rectangular Duct Pipe

Z & M Sheet Metal

12 x 12 x 60 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006601212
  • Item #8287250
  • Manufacturer Part #006-601212
5 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

12 x 12 x 60 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006601212
  • Item #8287250
  • Manufacturer Part #006-601212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular Duct Pipe
  • Aluminum
  • Requires Certification

Specifications

Duct Size:
12 in x 12 in
Length:
60 in
Material:
Aluminum
Vent Duct Shape:
Rectangular