13-1/2 in x 20 in x 35 in Knockdown Plenum
13-1/2 in x 20 in x 35 in Knockdown Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Knockdown Plenum
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Knockdown Plenum
- Height:
- 35 in
- Length:
- 13-1/2 in
- Material:
- Steel
- Size:
- 13-1/2 in x 20 in x 35 in
- Width:
- 20 in