14 in. Duct Round Takeoff
14 in. Duct Round Takeoff
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Duct Size:
- 14 in
- Material:
- Steel
- Product Type:
- Adhesive Side Takeoff
- Vent Duct Shape:
- Rectangular to Round
- With Damper:
- Yes