This product requires certification to purchase.

14 x 8 x 60 in. Aluminum Rectangular Duct Pipe

Z & M Sheet Metal

14 x 8 x 60 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006601408
  • Item #8287315
  • Manufacturer Part #006-601408
4.1 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

14 x 8 x 60 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006601408
  • Item #8287315
  • Manufacturer Part #006-601408
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular Duct Pipe
  • Aluminum
  • Requires Certification

Specifications

Duct Size:
14 in x 8 in
Length:
60 in
Material:
Aluminum
Vent Duct Shape:
Rectangular