17-3/4 x 19-1/2 in. Duct Plenum
17-3/4 x 19-1/2 in. Duct Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duct Plenum
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Knockdown Plenum
- Length:
- 17-3/4 in
- Material:
- Steel
- Size:
- 17-3/4 in x 19-1/2 in
- Width:
- 19-1/2 in