This product requires certification to purchase.

18 in x 60 in 24 ga Round Duct Pipe

Z & M Sheet Metal

18 in x 60 in 24 ga Round Duct Pipe

  • Fast #
  • Part #Z047601824
  • Item #8324545
  • Manufacturer Part #047-601824
4.8 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

18 in x 60 in 24 ga Round Duct Pipe

  • Fast #
  • Part #Z047601824
  • Item #8324545
  • Manufacturer Part #047-601824
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • 24 ga.
  • Requires Certification

Specifications

Diameter:
18 in
Duct Size:
18 in
Gauge (metal):
24 ga
Length:
60 in
Product Type:
Smoke Pipe
Vent Duct Shape:
Round