This product requires certification to purchase.

25 x 10 x 30 in. Aluminum Rectangular Duct Pipe

Z & M Sheet Metal

25 x 10 x 30 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006302510
  • Item #10106381
  • Manufacturer Part #006-302510
5 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

25 x 10 x 30 in. Aluminum Rectangular Duct Pipe

  • Fast #
  • Part #Z006302510
  • Item #10106381
  • Manufacturer Part #006-302510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 25 x 10 x 30 in.
  • Rectangular Duct Pipe
  • Requires Certification

Specifications

Duct Size:
25 in x 10 in
Length:
30 in
Material:
Aluminum
Vent Duct Shape:
Rectangular