This product requires certification to purchase.

3 in x 24 in 26 ga Round Duct Pipe

Z & M Sheet Metal

3 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240326
  • Item #8325042
  • Manufacturer Part #047-240326
3.1 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

3 in x 24 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047240326
  • Item #8325042
  • Manufacturer Part #047-240326
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
3 in
Duct Size:
3 in
Gauge (metal):
26 ga
Length:
24 in
Product Type:
Smoke Pipe
Vent Duct Shape:
Round