This product requires certification to purchase.

6 in x 60 in 26 ga Round Duct Pipe

Z & M Sheet Metal

6 in x 60 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047600626
  • Item #8325051
  • Manufacturer Part #047-600626
3.1 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

6 in x 60 in 26 ga Round Duct Pipe

  • Fast #
  • Part #Z047600626
  • Item #8325051
  • Manufacturer Part #047-600626
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
26 ga
Length:
60 in
Product Type:
Smoke Pipe
Vent Duct Shape:
Round