This product requires certification to purchase.

8 in x 120 in 30 ga Round Duct Pipe

Z & M Sheet Metal

8 in x 120 in 30 ga Round Duct Pipe

  • Fast #
  • Part #Z047120008
  • Item #8325172
  • Manufacturer Part #047-120008
4.5 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

8 in x 120 in 30 ga Round Duct Pipe

  • Fast #
  • Part #Z047120008
  • Item #8325172
  • Manufacturer Part #047-120008
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30 ga.
  • Requires Certification

Specifications

Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
30 ga
Length:
120 in
Vent Duct Shape:
Round