8 in x 24 in 24 ga Round Duct Pipe
8 in x 24 in 24 ga Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
Specifications
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 24 ga
- Length:
- 24 in
- Product Type:
- Smoke Pipe
- Type:
- Z047240824
- Vent Duct Shape:
- Round