This product requires certification to purchase.

8 in x 6 in x 60 in Rectangular Duct Pipe

Z & M Sheet Metal

8 in x 6 in x 60 in Rectangular Duct Pipe

  • Fast #
  • Part #Z006600806
  • Item #8287519
  • Manufacturer Part #006-600806
4.7 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

8 in x 6 in x 60 in Rectangular Duct Pipe

  • Fast #
  • Part #Z006600806
  • Item #8287519
  • Manufacturer Part #006-600806
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Duct Size:
8 in x 6 in
Height:
6 in
Length:
60 in
Type:
EEX04VW52QHF12
Vent Duct Shape:
Rectangular