8 in. 24 ga 90 Degree Duct Elbow
8 in. 24 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
Specifications
- Diameter:
- 8 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 8 in
- Elbow Degree:
- 90°
- Fitting Type:
- Smoke Pipe Elbow
- Gauge (metal):
- 24 ga
- Material:
- Steel
- Vent Duct Shape:
- Round