9 in x 24 in 30 ga Round Duct Pipe
9 in x 24 in 30 ga Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5Product Details
Product Details
Specifications
- Diameter:
- 9 in
- Duct Size:
- 9 in
- Gauge (metal):
- 30 ga
- Length:
- 24 in
- Type:
- Z047240930
- Vent Duct Shape:
- Round