This product requires certification to purchase.

9 in. 26 ga 90 Degree Duct Elbow

Z & M Sheet Metal

9 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #Z048000926
  • Item #8328369
  • Manufacturer Part #048-000926
3.6 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

9 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #Z048000926
  • Item #8328369
  • Manufacturer Part #048-000926
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Specifications

Diameter:
9
Duct Elbow Type:
Adjustable
Duct Size:
9 in
Elbow Degree:
90
Fitting Type:
Smoke Pipe Elbow
Gauge (metal):
26
Material:
Steel
Vent Duct Shape:
Round