This product requires certification to purchase.

96 in. Drive Cleat

Z & M Sheet Metal

96 in. Drive Cleat

  • Fast #
  • Part #Z102009626
  • Item #8328655
  • Manufacturer Part #102-009626
4.4 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

96 in. Drive Cleat

  • Fast #
  • Part #Z102009626
  • Item #8328655
  • Manufacturer Part #102-009626
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drive Cleat
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Cleat Shape:
Drive Cleat
Gauge (metal):
26 ga
Length:
96 in
Material:
Steel