14 x 24 in. Recessed, Surface and Wall Mount Medicine Cabinet in White
Spacecab 14 x 24 in. Recessed, Surface and Wall Mount Medicine Cabinet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surface mount any recessed ZACA medicine cabinet with ZACA's exclusive surface mount frame
Documents
Specifications
- Collection:
- Spacecab
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/2 in
- Glass Type:
- Mirror
- Height:
- 24 in
- Installation Type:
- Recessed Mount, Surface Mount, Wall Mount
- Material:
- Glass
- Mirror Included:
- Yes
- Size:
- 14 in x 24 in x 3-1/2 in
- Width:
- 14 in