16 x 36 in. Recessed, Surface and Wall Mount Medicine Cabinet
Spacecab Media 16 x 36 in. Recessed, Surface and Wall Mount Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reversible, recessed mounting
- 26" cabinet includes 6 adjustable shelves
- 36" cabinet includes 12 adjustable shelves
- 36" cabinet furnished with polished edge interior door mirror
Documents
Specifications
- Collection:
- Spacecab Media
- Depth:
- 3-1/2
- Glass Type:
- Mirror
- Height:
- 36
- Installation Type:
- Recessed Mount, Surface Mount, Wall Mount
- Material:
- Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 12
- Size:
- 16 in x 36 in x 3-1/2 in
- UPC:
- 855880004194
- Width:
- 16