VOLKANO 8.5 DOUBLE SIDED LIGHTED FREESTANDING MIRROR - CHROME
Felice VOLKANO 8.5 DOUBLE SIDED LIGHTED FREESTANDING MIRROR - CHROME
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Felice
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Depth:
- 5-1/2 in
- Diameter:
- 18 cm
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Stainless Steel
- UL Listed:
- No
- UPC:
- 840873017459
- Volts:
- 110V
- Weight:
- 7 lb