72 in. Shower Rod in Matte Black
72 in. Shower Rod in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 72 in
- Material:
- Aluminum
- Product Type:
- Shower Rod
- UPC:
- 043197171283