FHZ25 Hydrant Meter 2-1/2 in FNST x MNST w/Gate Valve, Cubic Feet
FHZ25 Hydrant Meter 2-1/2 in FNST x MNST w/Gate Valve, Cubic Feet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight portable unit designed for temporary installations
- Aluminum main case and cover plate, brass lid cover, stainless steel hardware
- Internal flow restrictor provides protection for the measuring element from being overrun
- Measures flow from 2-1/2 to 600 gallons per minute
- Double stainless steel handles
- Includes outlet gate valve to regulate flow
- Tested and complies with AWWA C701 Class II performance standards
Specifications
- AWWA:
- AWWA C-701 Class II
- Brand Model Compatibility:
- FHZ25
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 2.5 gpm - 600 gpm
- Handle Material:
- Stainless Steel
- Height:
- 12 in
- Length:
- 20 in
- Material:
- Aluminum, Brass, Stainless Steel
- Maximum Temperature:
- 140
- Pressure - High:
- 175
- Product Type:
- Hydrant Flow Meter
- Valve Size:
- 2-1/2 in
- Valve Type:
- Gate Valve
- Weight:
- 23 lb
- Width:
- 6 in