This product requires certification to purchase.

FHZ30 Hydrant Meter 2-1/2 in FNST x MNST w/Gate Valve & Check Valve, US Gallons

Zenner

FHZ30 Hydrant Meter 2-1/2 in FNST x MNST w/Gate Valve & Check Valve, US Gallons

  • Fast #
  • Part #ZFHZ30SUSGVCV
  • Item #7546361
  • Manufacturer Part #FHZ30SUS-GVCV
5 out of 5 Customer Rating
Brand image
Zenner

FHZ30 Hydrant Meter 2-1/2 in FNST x MNST w/Gate Valve & Check Valve, US Gallons

  • Fast #
  • Part #ZFHZ30SUSGVCV
  • Item #7546361
  • Manufacturer Part #FHZ30SUS-GVCV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight portable unit designed for temporary installations
  • Aluminum main case and cover plate, brass lid cover, stainless steel hardware
  • Measures flow from 2-1/2 to 500 gallons per minute
  • Double stainless steel handles
  • Includes outlet gate valve to regulate flow
  • Includes internal single check valve to prevent backflow and cross contamination of water supply
  • Tested and complies with AWWA C701 Class II performance standards
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-701 Class II
Brand Model Compatibility:
FHZ30
End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Flow Rate:
2.5 gpm - 600 gpm
Handle Material:
Stainless Steel
Height:
12 in
Length:
23 in
Material:
Aluminum, Brass, Stainless Steel
Maximum Temperature:
140
Pressure - High:
175
Product Type:
Hydrant Flow Meter
Valve Size:
2-1/2 in
Valve Type:
Gate Valve
Weight:
28 lb
Width:
6 in