This product requires certification to purchase.

Universal Hydrant Meter Lock - Padlock Style

Zenner

Universal Hydrant Meter Lock - Padlock Style

  • Fast #
  • Part #ZPBHLP
  • Item #4930508
  • Manufacturer Part #PBHLP
5 out of 5 Customer Rating
Brand image
Zenner

Universal Hydrant Meter Lock - Padlock Style

  • Fast #
  • Part #ZPBHLP
  • Item #4930508
  • Manufacturer Part #PBHLP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed to easily secure hydrant meters quickly and effectively
  • Clam shell design which when closed and locked over the swivel preventing the hydrant meter from being removed
  • These locks restrict access to the swivel while at the same time allowing for the hydrant meter to break-away at the swivel rather than damage the hydrant
  • Designed to be used with a Padlock (sold separately)
  • Requires Certification

Specifications

Material:
Cast Aluminum
Product Type:
Meter Lock, Universal Break-Away
Weight:
1.8 lb