10 in. Exhaust Cap for Round Ducting

Part #ZAK00045  |  Item #5115673  |  Manufacturer Part #AK00045

$61.99 EACH

Diameter:

10 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Diameter: 10 in

Duct Shape: Round

Gauge: 26

Height: 13-5/8 in

Length: 11-1/2 in

Material: Galvanized Steel

Product Type: Exhaust Cap

UL Listed: No

Width: 13 in