10 Top Outlet 8 Galvanized Round Reducer
10 Top Outlet 8 Galvanized Round Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Reduces or Increases Duct Size
- Transition from 10 in to 8 in
- Galvanized Steel
- 26 Gauge Metal
- Tapered Design for Improved airflow
- Made in the USA
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10
- Height:
- 5
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Ducting
- Type:
- ZAK00040
- UPC:
- 646328003813
- Width:
- 10