1000 CFM Make Up Air Damper in Galvanized Steel
1000 CFM Make Up Air Damper in Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Universal Design Can Be Used with Any Zephyr Range Hood Operating Over 300 CFM
- 8 in Round Damper Size
- For Range Hoods up to 1000 CFM
- Automatically opens when range hood is operating
- Automatically closes when range hood is off
- Meets International Residential Code M1503.4
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- ADL-E42BSX, ADL-M90BSX, ADU-M90BSX, AHZ-M90ABX, AHZ-M90ARX, AHZ-M90AWX, AIN-M80ASX, AIN-M80AWX, AK2100BB, AK2100BS, AK2100BW, AK2100CB, AK2100CS, AK2100CW, AK2136BB, AK2136BS, AK2136BW, AK2136CB, AK2136CS, AK2136CW, AK2142BS, AK2142CS, AK2148BS, AK2148CS, AK2500BB, AK2500BS, AK2500BW, AK2500CB, AK2500CS, AK2500CW, AK2536BB, AK2536BS, AK2536BW, AK2536CB, AK2536CS, AK2536CW, AK7000BS, AK7000CS, AK7036BS, AK7036CS, AK7042BS, AK7042CS, AK7048BS, AK7048CS, AK7300AS, AK7336AS, AK7400AS, AK7436AS, AK7448AS, AK7500BS, AK7500CS, AK7536BS, AK7536CS, AK7542BS, AK7542CS, AK7548BS, AK7548CS, AK7554BS, AK7554CS, AK7636AS, AK7642AS, AK7648AS, AK7654AS, AK7660AS, AK7736AS, AK7742AS, AK7748AS, AK8200AS, AK8300ASX, AK9428AS, AK9428BS, AK9434AS, AK9434BS, AK9440AS, AK9440BS, AK9446BS, ALA-E42BBX, ALA-E42BWX, ALA-M90BBX, ALA-M90BWX, ALL-E42BBX, ALL-E42BWX, ALL-M90BBX, ALL-M90BWX, ALU-E43ASX, ALU-E43AWX, ALU-E43BSX, ALU-E43BWX, ALU-E63ASX, ALU-E63AWX, ALU-E63BSX, ALU-E63BWX, ASL-E42ASX, ASL-E48ASX, ASU-M90ASX, AWA-M90ABX, AWA-M90AWX, CCA-E30ASX, CCA-E36ASX, CCA-E48ASX, COK-E36BBMX, COK-E36BRGX, COK-E36BSX, COK-E42BBMX, COK-E42BRGX, COK-E42BSX, COK-E48BBMX, COK-E48BRGX, COK-E48BSX, CPA-E42ASX, CPA-E48ASX, CPA-E54ASX, CTP-E48BSX, CTP-E54BSX, CTP-E60BSX, DLI-E30ASX, DLI-E36ASX, ZMD-E42AS, ZMD-M90AS, ZMI-M90BG, ZMI-M90BS, ZMI-M90CG, ZMI-M90CS, ZML-E42BG, ZML-E42BS, ZML-E42CG, ZML-E42CS, ZML-M90BG, ZML-M90BS, ZML-M90CG, ZML-M90CS, ZMO-E30AS, ZMO-M90AS, ZNA-E42CS, ZNA-E42DS, ZNA-M90CS, ZNA-M90DS, ZRP-E36AS, ZRP-E48AS, ZSA-E30CB, ZSA-E30CS, ZSA-E30CW, ZSA-E30DB, ZSA-E30DBS, ZSA-E30DS, ZSA-E30DW, ZSA-M90CB, ZSA-M90CS, ZSA-M90CW, ZSA-M90DB, ZSA-M90DBS, ZSA-M90DS, ZSA-M90DW, ZSI-E30AS, ZSI-E30BS, ZSI-E36AS, ZSI-E36BS, ZVE-E30CS, ZVE-E30DS, ZVE-E36CS, ZVE-E36DS, ZVE-E42CS, ZVE-E42DS, ZVN-E42AG, ZVN-M90AG, ZVO-E30AG, ZVO-M90AG
- CFM:
- 1000 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10 in
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 11 in
- Material:
- Steel
- Product Type:
- Make-Up Air Kit
- UL Listed:
- No
- UPC:
- 646328002830
- Volts:
- 24V