This product requires certification to purchase.

1300 CFM Internal Blower for AK7636AS Wall Range Hood in Black

This product has been replaced by

Zephyr Black 1300 cfm Blower
Zephyr 9 in. 1300 cfm Blower
Manufacturer Part #PBD-1300B
Zephyr

1300 CFM Internal Blower for AK7636AS Wall Range Hood in Black

  • Fast #
  • Part #ZPBD1300A
  • Item #7532931
  • Manufacturer Part #PBD-1300A
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Zephyr Black 1300 cfm Blower
Zephyr 9 in. 1300 cfm Blower
Manufacturer Part #PBD-1300B
Zephyr

1300 CFM Internal Blower for AK7636AS Wall Range Hood in Black

  • Fast #
  • Part #ZPBD1300A
  • Item #7532931
  • Manufacturer Part #PBD-1300A
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful 1300 CFM Dual Internal Blower
  • For use with select Zephyr range hood models
  • Installation hardware included
  • Multiple fan speeds lets you adjust the speed to fit the ventilation need
  • 10 in round ducting needed for installation
  • See range hood specification sheet to ensure compatibility
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
AK7636AS, AK7642AS, AK7648AS, AK7654AS, AK7660AS, AK7736AS, AK7742AS, AK7748AS, ZRP-E36AS, ZRP-E48AS
CEC Compliant:
For Sale in CA
CFM:
1300 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
11 in
Material:
Steel
Product Type:
Internal Blower
UL Listed:
No
UPC:
646328006678