This product requires certification to purchase.

16 x 20 x 3 in. MERV 13 Air Filter

This product has been replaced by

No image available
16X20X3 MERV13 AIR FLTR 3/CA *X
Manufacturer Part #M1331620
Zephyr

16 x 20 x 3 in. MERV 13 Air Filter

  • Fast #
  • Part #ZZ16203M13
  • Item #8320332
  • Manufacturer Part #Z16203M13
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
16X20X3 MERV13 AIR FLTR 3/CA *X
Manufacturer Part #M1331620
Zephyr

16 x 20 x 3 in. MERV 13 Air Filter

  • Fast #
  • Part #ZZ16203M13
  • Item #8320332
  • Manufacturer Part #Z16203M13
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 13
  • Requires Certification

Specifications

Depth:
3 in
Height:
20 in
MERV Rating:
13
Product Type:
Air Filter
Width:
16 in