24 x 19 x 1-7/8 in. Rectangle Ducting. DLI-A
24 x 19 x 1-7/8 in. Rectangle Ducting. DLI-A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Lift Downdraft
- Duct Length 2 ft.
- Galvanized Steel
- 26 Gauge Metal
- Can be cut to size
- Made in the USA
Specifications
- Brand Model Compatibility:
- DLI-E30ASX, DLI-E36ASX
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 19-1/2 in
- Height:
- 2-1/2 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Ducting
- UPC:
- 646328007675
- Width:
- 24-1/2 in