This product requires certification to purchase.

6 in. Backdraft Dampers Galvanized Steel

Zephyr

6 in. Backdraft Dampers Galvanized Steel

  • Fast #
  • Part #ZAK00029
  • Item #5115664
  • Manufacturer Part #AK00029
4.5 out of 5 Customer Rating
Brand image
Zephyr

6 in. Backdraft Dampers Galvanized Steel

  • Fast #
  • Part #ZAK00029
  • Item #5115664
  • Manufacturer Part #AK00029
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 in Duct Compatible
  • Galvanized Steel
  • Foam Sealed Damper
  • For Vertical Ducting Applications
  • Prevents Airflow Back Draft
  • Made in the USA
  • Requires Certification

Specifications

Brand Model Compatibility:
AK2500
Coating:
Galvanized
Damper Type:
Backdraft Dampers
Diameter:
6 in
Height:
6 in
Material:
Steel
UPC:
646328003752