600 CFM Make Up Air Damper in Galvanized Steel
600 CFM Make Up Air Damper in Galvanized Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Universal Design Can Be Used with Any Zephyr Range Hood Operating Over 300 CFM
- 6 in Round Damper Size
- For Range Hoods up to 600 CFM
- Automatically opens when range hood is operating
- Automatically closes when range hood is off
- Meets International Residential Code M1503.4
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- ADL-E42BSX, ADL-M90BSX, ADU-M90BSX, AHZ-M90ABX, AHZ-M90ARX, AHZ-M90AWX, AIN-M80ASX, AIN-M80AWX, AK6500BB, AK6500BBS, AK6500BS, AK6500BW, AK6500CB, AK6500CBS, AK6500CS, AK6500CW, AK6536BB, AK6536BBS, AK6536BS, AK6536BW, AK6536CB, AK6536CBS, AK6536CS, AK6536CW, AK6542BS, AK6542CS, AK7100AS, AK7100AS290, AK7100AS-BF, AK7100BS290-BF, AK7100BS-BF, AK7136AS, AK7136AS290, AK7136AS-BF, AK7136BS290-BF, AK7136BS-BF, AK7636AS, AK7642AS, AK7648AS, AK7654AS, AK7660AS, AK8100AS, AK8100AS-BF, AK8300ASX, AK9228AS, AK9228BS, AK9234AS, AK9234BS, ALA-E42BBX, ALA-E42BWX, ALA-M90BBX, ALA-M90BWX, ALL-E42BBX, ALL-E42BWX, ALL-M90BBX, ALL-M90BWX, ALU-E43ASX, ALU-E43AWX, ALU-E43BSX, ALU-E43BWX, ALU-E63ASX, ALU-E63AWX, ALU-E63BSX, ALU-E63BWX, ASL-E42ASX, ASL-E48ASX, ASU-M90ASX, AWA-M90ABX, AWA-M90AWX, CCA-E30ASX, CCA-E36ASX, CCA-E48ASX, COK-E36BBMX, COK-E36BRGX, COK-E36BSX, COK-E42BBMX, COK-E42BRGX, COK-E42BSX, COK-E48BBMX, COK-E48BRGX, COK-E48BSX, CPA-E42ASX, CPA-E48ASX, CPA-E54ASX, DD1-E30AS, DD1-E36AS, DLI-E30ASX, DLI-E36ASX, ZAN-E24CS, ZAN-E30BS, ZAN-E30CBS, ZAN-E30CS, ZAN-M90BS, ZAN-M90CBS, ZAN-M90CS, ZAZ-E42BS, ZAZ-E42CS, ZAZ-M90BS, ZAZ-M90CS, ZGE-E30AS, ZGE-E30AS290, ZGE-E36AS, ZGE-E36AS290, ZLC-E42AS, ZLC-E42BS, ZLC-M90AS, ZLC-M90BS, ZLU-E30AS, ZLU-E30BS, ZLU-M90AS, ZLU-M90BS, ZMD-E42BS, ZMD-M90BS, ZMO-E30BS, ZMO-M90BS, ZOM-E30ABS, ZOM-E30AS, ZOM-E30BBS, ZOM-E30BS, ZOM-E36ABS, ZOM-E36AS, ZOM-E36BBS, ZOM-E36BS, ZPI-E24AG, ZPI-E24AW, ZPI-E30AG, ZPI-E30AW, ZPI-E36AG, ZPY-E30AS, ZPY-E30AS290, ZPY-E36AS, ZRE-E42ABSGG, ZRE-M90ABSGG, ZRG-E30AS, ZRG-M90AS, ZRM-E36CS, ZRM-E36DS, ZRM-E42CS, ZRM-E42DS, ZRO-E30CS, ZRO-E30DS, ZRO-M90CS, ZRO-M90DS, ZRV-E30AGC, ZRV-E30AGG, ZRV-E30BBSGG, ZRV-E30BGC, ZRV-E30BGG, ZRV-M90AGC, ZRV-M90AGG, ZRV-M90BBSGG, ZRV-M90BGC, ZRV-M90BGG, ZSI-E30AS-ES, ZSI-E36AS-ES, ZTA-E30AS, ZTA-E30AS290, ZTA-E36AS, ZTE-E30AS, ZTE-E30AS290, ZTE-E36AS, ZVN-E42BG, ZVN-M90BG, ZVO-E30BG, ZVO-M90BG
- CFM:
- 600 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10 in
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Material:
- Steel
- Product Type:
- Make-Up Air Kit
- UL Listed:
- No
- UPC:
- 646328002823
- Volts:
- 24V