41-15/16 in. Island Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #ZRE-E42BBSGG
Anzio 41-15/16 in. Island Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Anzio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- ICON Touch™
- Depth:
- 25-9/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 31-1/2 in
- Hood Vent Type:
- Island
- Installation Type:
- Island Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 6
- UL Listed:
- No
- UPC:
- 646328005763
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Width:
- 41-15/16 in