This product requires certification to purchase.

Baffle Filter Kit for Zephyr ZAN-E30BS Range Hood in Stainless Steel

Zephyr

Core Collection Baffle Filter Kit for Zephyr ZAN-E30BS Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ0FB001
  • Item #4200602
  • Manufacturer Part #Z0F-B001
5 out of 5 Customer Rating
Brand image
Zephyr

Core Collection Baffle Filter Kit for Zephyr ZAN-E30BS Range Hood in Stainless Steel

  • Fast #
  • Part #ZZ0FB001
  • Item #4200602
  • Manufacturer Part #Z0F-B001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use with Zephyr Savona Range Hood
  • Baffle filter gives pro-style look
  • Improved airflow and performance
  • Replaces standard mesh filters
  • Made from Stainless Steel
  • Easy to remove with knob handle
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
ZAN-E30AS, ZAN-E30AS290, ZAN-E30BS, ZAN-M90AS, ZAN-M90AS290, ZAN-M90BS, ZSA-E30BB, ZSA-E30BS, ZSA-E30CB, ZSA-E30CS, ZSA-E30CW, ZSA-E30DB, ZSA-E30DBS, ZSA-E30DS, ZSA-E30DW, ZSA-M90BS, ZSA-M90CB, ZSA-M90CS, ZSA-M90CW, ZSA-M90DB, ZSA-M90DBS, ZSA-M90DS, ZSA-M90DW
Collection
Core Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Indoor Outdoor
Indoor
Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Product Type
Baffle Kit
UL Listed
No
UPC
646328001666