Recirculating Kit for Breeze Collection in Grey
Core Collection Recirculating Kit for Breeze Collection in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Breeze Model Range Hoods
- Includes 2 Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Documents
Specifications
- Brand Model Compatibility:
- AK1100B, AK1100BB, AK1100BS, AK1100BW, AK1100S, AK1100W, AK1124BS, AK1124BW, AK1124S, AK1124W, AK1136B, AK1136BB, AK1136BS, AK1136BW, AK1136S, AK1136W, AK1200B, AK1200BB, AK1200BBS, AK1200BS, AK1200BW, AK1200S, AK1200W, AK1236S, AK1236W, AK1236B, AK1236BS, AK1236BW, AK1236BB, AK1236BBS
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Indoor Outdoor:
- Indoor
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- UPC:
- 646328111327