This product requires certification to purchase.

30 in. Convertible Range Hood in Stainless Steel

Zephyr

Brisas Series 30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #ZBMIE30BG
  • Item #4200620
  • Manufacturer Part #BMI-E30BG
5 out of 5 Customer Rating
Brand image
Zephyr

Brisas Series 30 in. Convertible Range Hood in Stainless Steel

  • Fast #
  • Part #ZBMIE30BG
  • Item #4200620
  • Manufacturer Part #BMI-E30BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Brisas Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Mechanical Push Button
Depth:
19-3/4 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Aluminum Mesh
Height:
23 in
Hood Vent Type:
Convertible
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
6
UL Listed:
No
UPC:
646328001550
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Watts:
400 W
Width:
30 in