Cabinet Insert Hood in Stainless Steel

You last purchased this on
 
Zephyr

Core Collection Cabinet Insert Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

Core Collection Cabinet Insert Hood in Stainless Steel

  • Fast #
  • Part #ZAK9446BS
  • Item #9277121
  • Manufacturer Part #AK9446BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • LumiLight LED Lighting
  • Airflow Control Technology™ (ACT™)
  • Compatible with Zephyr Connect App
  • Vertical or Horizontal Ducting
  • Optional Wireless Remote Control
  • Professional Baffle Filters
  • Clean Air Feature
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
Application:
Residential
Brand Model Compatibility:
14000005, PBD-1300B, MUA008A, MUA010A
CEC Compliant:
For Sale in CA
CFM:
700 ft3/min
Collection:
Core Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Proximity Touch
Depth:
19-1/4 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Pro-Baffle
Hardware Included:
Yes
Height:
12 in
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
43-3/8 in
Light Bulb Type:
LED
Lights Included:
Yes
Material:
Stainless Steel
Number of Lights:
4
Product Type:
Range Hood
Size:
48 in
Sones:
6
UL Listed:
Yes
Vent Duct Shape:
Oval
Vent Ducted or Ductless:
Ducted
Vent Type:
Direct Vent
Volts:
120V
WIFI Enabled:
Yes
Watts:
600 W
Weight:
57 lb
Width:
46-3/8 in