This product requires certification to purchase.

30 in. 1000 CFM External Blower for Zephyr Cheng and Arc Series in Black

Zephyr

Cheng 30 in. 1000 CFM External Blower for Zephyr Cheng and Arc Series in Black

  • Fast #
  • Part #ZCBE1000
  • Item #3646177
  • Manufacturer Part #CBE-1000
4.1 out of 5 Customer Rating
Brand image
Zephyr

Cheng 30 in. 1000 CFM External Blower for Zephyr Cheng and Arc Series in Black

  • Fast #
  • Part #ZCBE1000
  • Item #3646177
  • Manufacturer Part #CBE-1000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful 1000 CFM Roof Mounted Blower
  • For use with select Zephyr range hood models
  • Installation hardware included
  • Multiple fan speeds lets you adjust the speed to fit the ventilation need
  • 10 in round ducting needed for installation
  • See range hood specification sheet to ensure compatibility
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
6.25
Brand Model Compatibility:
ADL-E42BSX, ADL-M90BSX, ADU-M90BSX, AIN-M80ASX, AIN-M80AWX, AK8300ASX, ALA-E42ABX, ALA-E42BBX, ALA-E42BWX, ALA-M90BBX, ALA-M90BWX, ALL-E42BBX, ALL-E42BWX, ALL-M90BBX, ALL-M90BWX, ALU-E43ASX, ALU-E43AWX, ALU-E43BSX, ALU-E43BWX, ALU-E63ASX, ALU-E63AWX, ALU-E63BSX, ALU-E63BWX, COK-E36BSX, COK-E42BSX, COK-E48BSX, CTP-E48BSX, CTP-E54BSX, CTP-E60BSX, DLI-E30ASX, DLI-E36ASX, ALU-E43CSX, ALU-E43CWX, ALU-E63CSX, ALU-E63CWX, DLA-E42ASSX, DLA-M90ASSX, DVL-E36ASSX, DVL-E42ASSX, CTP-E36CSX, CTP-E60CSX, CTP-E54CSX, CTP-E48CSX, AK8300BSX, DME-M90AMBX, DME-M90ASSX, DME-M90ASGX, COK-E48CBGX, COK-E36CBGX, COK-E36CSX, COK-E48CSX, COK-E42CBGX, COK-E42CSX, DVS-E36ASSX, DVS-E30ASSX, DAP-M90AMWX, DAP-M90AMBX, DHZ-M90AMWX, DHZ-M90AMBX
CEC Compliant:
For Sale in CA
CFM:
1000 ft3/min
Collection:
Cheng
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
30 in
Duct Size:
10 in
Energy Star Compliant:
No
Height:
7-1/8 in
Material:
Steel
Product Type:
External Blower
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
646328401039
Volts:
120V
Width:
30 in