10 in. Recirculating Kit in Black
Core Collection 10 in. Recirculating Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Model Range Hoods
- Includes Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK8000CS, AK8100BS
- CARB OTC LEED Compliant:
- No
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- GSA Approved:
- No
- Height:
- 8
- Material:
- Plastic
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- UPC:
- 646328009983
- Width:
- 10