12 ft. Duct Cover Extension for ZRE-M90ABSGG Range Hood
Core Collection 12 ft. Duct Cover Extension for ZRE-M90ABSGG Range Hood
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Ravenna Island model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZRE-E42ABSGG, ZRE-M90ABSGG
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-7/8 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 48-1/2 in
- Material:
- Steel
- Product Type:
- Duct Cover
- UL Listed:
- No
- UPC:
- 646328006647