12 ft. Duct Cover Extension in Black, ZSA
Core Collection 12 ft. Duct Cover Extension in Black, ZSA
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Savona model range hoods
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- Accommodates taller ceiling heights up to 12 ft. ceilings
- Kit includes everything you need to complete the duct cover installation
- See Zephyr range hood specification sheet to ensure compatibility
Specifications
- Brand Model Compatibility:
- ZSA-E30CB, ZSA-E30DB, ZSA-M90CB, ZSA-M90DB
- Collection:
- Core Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-1/2 in
- Height:
- 45-1/2 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- Type:
- ZZ1C01SAB
- UPC:
- 646328001277
- Width:
- 9 in